10A,120V,Time Delay Relay 2s-180s

Item #: 0945622

Cat #: TRM120A2Y180

UPC: 079458011944

Company wide:
1 in stock
Documents & Guides
10A, 120V, Time Delay & Timing Relays Time Delay Relay 2s-180s

Overview

10A, 120V, Time Delay & Timing Relays Time Delay Relay 2s-180s

The TRM Series is a combination of analog electronic circuitry and electromechanical relay output. It provides input to output isolation with a wide variety of input voltages and time ranges. Standard plug-in base wiring, fast reset, rugged enclosure, and good repeat accuracy make the TRM a select choice in any OEM application.

Also known as: 079458011944, TRM120A2Y180, LFUTRM120A2Y180

Specifications

Type: Relay, 8 Pin
Type: Relay, 8 Pin