3A, 125V, 233 Series

Item #: 0945621

Cat #: 0233003.MXP

UPC:

$ 0.74 EA
Clearance
Price good while supplies last
Company wide:
891 in stock
Documents & Guides
3 Amp, 125V DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

Overview

3 Amp, 125V DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 0233003.MXP, LFU0233003.MXP

Specifications

Diameter: 5 mm
Length: 20 mm
Volts DC: 125
Speed: Medium Time Delay
Material: Glass
Amps: 3
Mounting: Cartridge
Volts AC: 125
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Volts DC: 125
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 20 mm
Speed: Medium Time Delay
Amps: 3
Volts AC: 125