10A,24V,Time Delay Relay

Item #: 0945619

Cat #: TRM24D1X10

UPC: 079458011982

Company wide:
0 in stock
Documents & Guides
10A, 24V, Time Delay & Timing Relays Time Delay Relay

Overview

10A, 24V, Time Delay & Timing Relays Time Delay Relay

The TRM Series is a combination of analog electronic circuitry and electromechanical relay output. It provides input to output isolation with a wide variety of input voltages and time ranges. Standard plug-in base wiring, fast reset, rugged enclosure, and good repeat accuracy make the TRM a select choice in any OEM application.

Also known as: 079458011982, TRM24D1X10, LFUTRM24D1X10

Specifications

Type: Relay, 8 Pin
Type: Relay, 8 Pin