10A,120V,Time Delay Relay 7s-300s

Item #: 0945617
Cat #: TRS120A2X300
UPC: 07945801204
$ 150.59 EA
Company wide:
0 in stock
Documents & Guides
10A, 120V, Time Delay & Timing Relays Time Delay Relay 7s-300s

Overview

10A, 120V, Time Delay & Timing Relays Time Delay Relay 7s-300s
The TRS Series combines an isolated, 10A electromechanical, relay output with analog timing circuitry. False trigger of the TRS by a transient is unlikely because of the complete isolation of the circuit from the line prior to initiation. The initiate contact is common to one side of the line and may be utilized to operate other loads. Installation is easy due to the TRS’s industry standard 8 or 11-pin plug-in base wiring.
Also known as: 07945801204, TRS120A2X300, LFUTRS120A2X300

Specifications

Type: Relay, 8 Pin
Type: Relay, 8 Pin

Customer Reviews

No reviews for this product
(0)