Versa-Time Delay ON Make .05s-3s

Item #: 0945609

Cat #: TS1221

UPC: 079458012538

$ 100.76 EA
Company wide:
0 in stock
Documents & Guides
1A, 24V, Time Delay & Timing Relays Versa-Time Delay ON Make .05s-3s

Overview

1A, 24V, Time Delay & Timing Relays Versa-Time Delay ON Make .05s-3s

The TS1 Series offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.

Also known as: 079458012538, TS1221, LFUTS1221

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount