Versa-Time Delay ON Make 180s

Item #: 0945603
Cat #: TS141180
UPC: 07945801268
$ 82.49 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays Versa-Time Delay ON Make 180s

Overview

1A, 120V, Time Delay & Timing Relays Versa-Time Delay ON Make 180s
The TS1 Series offers proven reliability and performance with years of use in OEM equipment and commercial applications. This encapsulated general use timing module is capable of controlling load currents ranging from 5mA to 1A. May be connected in series with contactors, relays, valves, solenoids, small motors, and lamps.
Also known as: 07945801268, TS141180, LFUTS141180

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)