Delay ON Break Timer

Item #: 0945582

Cat #: TSB41300

UPC: 079458020427

$ 108.77 EA
Company wide:
0 in stock
Documents & Guides
Time Delay & Timing Relays Delay ON Break Timer

Overview

Time Delay & Timing Relays Delay ON Break Timer

The TSB Series is a totally solid-state, delay-on-break timing module. The TSB is available with a fixed, external, or onboard adjustable time delay. Time Delays from 0.05 to 600 seconds, in 4 standard ranges, cover over 90% of all OEM and commercial appliance timing applications. The repeat accuracy is ±2%. Operating voltages of 24, 120, or 230VAC are available. The TSB’s 1A steady state, 10A rated, solid-state output is perfect for direct control of solenoids, contactors, relays, lamps, buzzers, and small heaters. The TSB can be surface mounted with a single screw, or snapped on a 35 mm DIN rail using the P1023-20 adaptor.

Also known as: 079458020427, TSB41300, LFUTSB41300

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount