DIGI-TIMER(D.O.M.)

Item #: 0945580

Cat #: TSD1311.2S

UPC: 079458020489

$ 131.95 EA
Company wide:
0 in stock
Documents & Guides
Time Delay & Timing Relays DIGI-TIMER(D.O.M.)

Overview

Time Delay & Timing Relays DIGI-TIMER(D.O.M.)

The TSD1 Series is designed for more demanding commercial and industrial applications where small size and accurate performance is required. The factory calibration for fixed time delays is within 1% of the target time delay. The repeat accuracy, under stable conditions, is 0.1% of the time delay. The TSD1 Series is rated to operate over an extended temperature range. Time delays of 0.1 seconds to 100 hours are available. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Also known as: 079458020489, TSD1311.2S, LFUTSD1311.2S

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount