DIGI-TIMER(Interval) 1s

Item #: 0945577

Cat #: TSD2411S

UPC: 079458020519

$ 130.72 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays DIGI-TIMER(Interval) 1s

Overview

1A, 120V, Time Delay & Timing Relays DIGI-TIMER(Interval) 1s

The TSD2 Series is designed for more demanding commercial and industrial applications where small size and accurate performance are required. The factory calibration for fixed time delays is within 1% of the target time delay. The repeat accuracy, under stable conditions, is 0.1% of the time delay. The TSD Series is rated to operate over an extended temperature range. Time delays of 0.1 seconds to 100 hours are available. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.

Also known as: 079458020519, TSD2411S, LFUTSD2411S

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount