Solidstate Timer Interval 1m-100m

Item #: 0945565

Cat #: TSD7424

UPC: 079458023428

$ 103.81 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V,Time Delay & Timing Relays Solidstate Timer Interval 1m-100m

Overview

1A, 120V,Time Delay & Timing Relays Solidstate Timer Interval 1m-100m

The TSD7 Series utilizes only two terminals connected in series with the load. Interval timing mode period is achieved by using a small portion of the AC sine wave allowing sufficient voltage for circuit operation. It can be used as an interval timer to control or pulse shape the operation of contactors, solenoids, relays, and lamp loads. The TSD7 Series can be wired to delay on the break of a switch for energy saving fan delays.

Also known as: 079458023428, TSD7424, LFUTSD7424

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount