Solidstate Timer Singleshot

Item #: 0945560
Cat #: TSD94110SB
UPC: 07945802347
$ 107.06 EA
Company wide:
0 in stock
Documents & Guides
Time Delay & Timing Relays Solidstate Timer Singleshot

Overview

Time Delay & Timing Relays Solidstate Timer Singleshot
The TSD6 offers total solid-state, interval timing for 12 or 24VDC applications. This series provides either negative or positive switching. The TSD Series is designed for more demanding commercial and industrial applications where small size and accurate performance is required. The factory calibration for fixed time delays is within 1% of the target time delay. The repeat accuracy, under stable conditions, is 0.1% of the time delay. The TSD Series is rated to operate over an extended temperature range. Time delays of 0.1 seconds to 100 hours are available. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry. Operation (Interval): Upon application of input voltage, the time delay begins. The output energizes during the time delay. At the end of the time delay, the output de-energizes and remains de-energized until input voltage is removed. Reset: Removing input voltage resets the time delay and the output.
Also known as: 07945802347, TSD94110SB, LFUTSD94110SB

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)