Relays Solidstate Timer 1s-100s

Item #: 0945557

Cat #: TSDB431

UPC: 07945802350

$ 113.01 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays Solidstate Timer 1s-100s

Overview

1A, 120V, Time Delay & Timing Relays Solidstate Timer 1s-100s
The TSDB Series is designed for more demanding commercial and industrial applications where small size, and accurate performance are required. The factory calibration for fixed time delays is within 1% of the target time delay. The repeat accuracy, under stable conditions, is 0.5% of the time delay. The TSD Series is rated to operate over an extended temperature range. Time delays of 0.1 seconds to 1000 minutes are available. The output is rated 1A steady and 10A inrush. The modules are totally solid state and encapsulated to protect the electronic circuitry.
Also known as: 07945802350, TSDB431, LFUTSDB431

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)