1.6A, 125V, 233 Series

Item #: 0945548

Cat #: 023301.6MXP

UPC:

$ 2.34 EA
Company wide:
0 in stock
Documents & Guides
1.6 Amp, 125 Volt DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

Overview

1.6 Amp, 125 Volt DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 023301.6MXP, LFU023301.6MXP

Specifications

Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 1.600
Volts DC: 125
Speed: Medium Time Delay
Type: Fuse, Electronic
Amps: 1.600