10A, 125V, 233 Series

Item #: 0945542

Cat #: 0233010.MXF35P

UPC:

$ 5.93 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 125V DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

Overview

10 Amp, 125V DC, 233 Series, 5x20mm, Medium-Acting Radial Leaded Glass Body,

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 0233010.MXF35P, LFU0233010.MXF35P

Specifications

Amps: 10
Volts DC: 125
Type: Fuse, Electronic
Speed: Medium Time Delay
Amps: 10
Type: Fuse, Electronic
Volts DC: 125
Speed: Medium Time Delay