Digital Singleshot Timer .5s-60s

Item #: 0945539

Cat #: TSS422

UPC: 079458023664

$ 104.11 EA
Company wide:
0 in stock
Documents & Guides
1A, 120V, Time Delay & Timing Relays Digital Singleshot Timer .5s-60s

Overview

1A, 120V, Time Delay & Timing Relays Digital Singleshot Timer .5s-60s

The TSS is a totally solid-state timing module. Its 1A rated, solid state output provides an excellent method of time control for exposures, dispensing, or for increasing or decreasing a switch closure. Time delays from 0.05 to 600 seconds, in 4 ranges, cover 90% of all OEM applications. Factory calibration of fixed delays is ±5% and the repeat accuracy is ±2%. The TSS can be surface mounted with a single screw, or snapped on a 35mm DIN rail using the P1023-20 accessory adaptor.

Also known as: 079458023664, TSS422, LFUTSS422

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount