Digital Singleshot Timer .5s-60s

Item #: 0945537
Cat #: TSS622
UPC: 07945802368
$ 81.35 EA
Company wide:
0 in stock
Documents & Guides
10A, 230V, Time Delay & Timing Relays Digital Singleshot Timer .5s-60s

Overview

10A, 230V, Time Delay & Timing Relays Digital Singleshot Timer .5s-60s
The TSS is a totally solid-state timing module. Its 1A rated, solid state output provides an excellent method of time control for exposures, dispensing, or for increasing or decreasing a switch closure. Time delays from 0.05 to 600 seconds, in 4 ranges, cover 90% of all OEM applications. Factory calibration of fixed delays is ±5% and the repeat accuracy is ±2%. The TSS can be surface mounted with a single screw, or snapped on a 35mm DIN rail using the P1023-20 accessory adaptor.
Also known as: 07945802368, TSS622, LFUTSS622

Specifications

Type: DIN Rail Mount
Type: DIN Rail Mount

Customer Reviews

No reviews for this product
(0)