20 Amp, 250V, ACS 3AG Fuseholder

Item #: 0945456

Cat #: H342858A

UPC: 079458980844

$ 7.38 EA
Company wide:
0 in stock
Documents & Guides
20 Amp, 250V, 1 Pole ACS 3AG Fuseholder

Overview

20 Amp, 250V, 1 Pole ACS 3AG Fuseholder

Panel Mount Enclosed Fuseholders for 3AG/AB Fuses

Also known as: 079458980844, H342858A, LFUH342858A

Specifications

Mounting: Panel
Volts DC: 250
Amps: 20
Volts AC: 250
Mounting: Panel
Amps: 20
Volts DC: 250
Volts AC: 250