7 Amp, 125V, Time Lag (Slo-Blow)

Item #: 0945412

Cat #: 473007L

UPC:

$ 8.42 EA
Company wide:
0 in stock
Documents & Guides
7 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

Overview

7 Amp, 125V, 473 Series, PICO II, Time Lag (Slo-Blow)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 473007L, LFU473007L

Specifications

Amps: 7
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Standards: California Proposition 65
Amps: 7
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Standards: California Proposition 65