15A, 32V, Auto Glass Fuse

Item #: 0945379

Cat #: 0ATO015.VP

UPC: 079458033502

$ 9.92 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 32V, ATO Series, Automotive Blade Fuses

Overview

15 Amp, 32V, ATO Series, Automotive Blade Fuses

The ATO® Fuse was designed and patented by Littelfuse in 1976 and set the standard for automotive circuit protection. It features industry standard color coding to indicate amperage rating.

Also known as: 079458033502, 0ATO015.VP, LFU0ATO015.VP

Specifications

Type: Automotive, Blade Fuse
Type: Automotive, Blade Fuse