390 Amp, 2750V, R-Series

Item #: 0945280

Cat #: 39018R2C2.75SW

UPC: 079458044416

$ 7488.76 EA
Company wide:
0 in stock
Documents & Guides
390 Amp, 2750V, Medium Voltage Fuses, Bolt Down Specialty Fuses, R-Rated Series

Overview

390 Amp, 2750V, Medium Voltage Fuses, Bolt Down Specialty Fuses, R-Rated Series

“R” rated fuses provide required short-circuit protection for medium voltage motors, motor controllers and associated circuitry. These components have limited ability to absorb the energy of large short circuit currents. Medium voltage motor controllers contain overload relays which provide both overload protection and locked rotor protection to the motor. The controllers are also intended to interrupt low value short circuits within the capability of the motor controller. This protects the medium voltage fuse from sustained overcurrents which are less than their minimum interrupting rating. NEMA Standards for “R” rated medium voltage power fuses require that they operate within 15-35 seconds when subjected to an rms current 100 times the “R” rating. For example, a fuse with a 2R rating will open within 15 to 35 seconds on an applied current of 2 x 100 = 200 amperes. Live parts are available for mounting “E”, “R”, and “PT” single, double, and triple barrel fuses. Mounting clips are available for ferrule type and clip lock style fuses. All clips are sold in pairs. Contact factory for additional live parts.

Also known as: 079458044416, 39018R2C2.75SW, LFU39018R2C2.75SW

Specifications

Type: Fuse, Motor Circuit Protection, Medium Voltage
Type: Fuse, Motor Circuit Protection, Medium Voltage