15A 125V AC, Axial Lead

Item #: 0945071

Cat #: 04820001ZXB

UPC:

$ 3.52 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125V AC, 481 Series, Alarm indicating Fuses for Telecommunications

Overview

15 Amp, 125V AC, 481 Series, Alarm indicating Fuses for Telecommunications

Ideal for telecommunications and control panel circuits, the 482 Series fuseholder series is designed for use with Littelfuse 481 Alarm Indicating Fuses. Each holder is designed to accept other manufacturer’s replacement fuses as well. The fuseholder is available in three versions: PCB Mount - 15A: Can be soldered directly to a printed circuit board. Rated up to 15 amperes. Available in single pole or gangable up to 20 poles. Fuseholder is keyed to prevent insertion of 20 ampere fuse. Can be soldered directly to a printed circuit board. Rated up to 15 amperes. Available in single pole or gangable up to 20 poles. Fuseholder is keyed to prevent insertion of 20 ampere fuse. Panel Mount - 20A: Available in a single pole version rated up to 20 amperes. Large leads for wire attachment. Available in a single pole version rated up to 20 amperes. Large leads for wire attachment. Panel Mount - 15A: 15 ampere gangable version of fuseholder is keyed to prevent insertion of 20 ampere fuse. 15 ampere gangable version of fuseholder is keyed to prevent insertion of 20 ampere fuse.

Also known as: 04820001ZXB, LFU04820001ZXB

Specifications

Type: Alarm Indicating Fuse
Type: Alarm Indicating Fuse