6A, 32V AC/DC, Glass Fuses

Item #: 0945047

Cat #: 0301006.H

UPC: 079458093698

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
6 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses

Overview

6 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses
Also known as: 079458093698, 0301006.H, LFU0301006.H

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses