10A, 32V AC/DC, Glass Fuses

Item #: 0945043

Cat #: 0301010.H

UPC: 079458093711

$ 0.95 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses

Overview

10 Amp, 32V AC/DC, AGA 301 Series, Glass Fuses
Also known as: 079458093711, 0301010.H, LFU0301010.H

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses