12A, 32V AC/DC, Glass Fuses

Item #: 0945032

Cat #: 0311012.H

UPC: 079458093810

Company wide:
0 in stock
Documents & Guides
12 Amp, 32V AC/DC, AGC 311 Series, Glass Body Cartridge Fuses

Overview

12 Amp, 32V AC/DC, AGC 311 Series, Glass Body Cartridge Fuses

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458093810, 0311012.H, LFU0311012.H

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses