Cartridge Fuses 32V FA 3AG 7.5A

Item #: 0945025

Cat #: 031107.5H

UPC: 079458093858

$ 0.76 EA
Company wide:
0 in stock
Documents & Guides
Cartridge Fuses 32V FA 3AG 7.5A

Overview

Cartridge Fuses 32V FA 3AG 7.5A

Originally stood for “all glass.” The automotive industry uses the “AG” prefix (AGC, AGW) for most glass fuses. They vary in length, diameter and amperage rating.

Also known as: 079458093858, 031107.5H, LFU031107.5H

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses