14A, 250V AC/DC, Ceramic Fuses

Item #: 0944993
Cat #: 0307014.H
UPC: 07945809406
$ 0.65 EA
Company wide:
0 in stock
Documents & Guides
14 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting

Overview

14 Amp, 250V AC/DC, SFE 307 Series, Ceramic Fuses, Fast Acting
Low-voltage fuse for automotive and electronic applications.
Also known as: 07945809406, 0307014.H, LFU0307014.H

Specifications

Type: Automotive, Glass Fuses
Type: Automotive, Glass Fuses

Customer Reviews

No reviews for this product
(0)