0.375A 125V AC, Axial Lead

Item #: 0944986

Cat #: 0473.375MXL

UPC: 079458096590

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
0.375 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

Overview

0.375 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 079458096590, 0473.375MXL, LFU0473.375MXL

Specifications

Amps: 0.375
Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Amps: 0.375
Volts AC: 125
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag