0.5A 125V AC, Axial Lead

Item #: 0944984

Cat #: 0473.500MXL

UPC: 079458096606

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
0.5 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

Overview

0.5 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 079458096606, 0473.500MXL, LFU0473.500MXL

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.500
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Amps: 0.500
Volts AC: 125
Speed: Slow Blow, Time Lag