1A 125V AC, Axial Lead

Item #: 0944980

Cat #: 0473001.MXL

UPC: 079458096620

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

Overview

1 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 079458096620, 0473001.MXL, LFU0473001.MXL

Specifications

Amps: 1
Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Amps: 1
Volts AC: 125
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag