2.25A 125V AC, Axial Lead

Item #: 0944975

Cat #: 04732.25MXL

UPC: 079458096651

$ 2.85 EA
Company wide:
0 in stock
Documents & Guides
2.25 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

Overview

2.25 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.

Also known as: 079458096651, 04732.25MXL, LFU04732.25MXL

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 2.250
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Amps: 2.250
Volts AC: 125
Speed: Slow Blow, Time Lag