2.5A 125V AC, Axial Lead

Item #: 0944973
Cat #: 047302.5MXL
UPC: 07945809666
$ 2.33 EA
Company wide:
0 in stock
Documents & Guides
2.5 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)

Overview

2.5 Amp, 125V AC, 473 Series, Axial Lead and Cartridge Fuses, Time Lag (Slow-Blo)
The PICO® II Slo-Blo® Fuse combines time-delay performance characteristics with the proven reliability of a PICO® Fuse. Features: Enhanced inrush withstand; Small size; Wide range of current ratings (375mA - 7A); RoHS compliant; Wide operating temperature range; Low temperature de-rating.
Also known as: 07945809666, 047302.5MXL, LFU047302.5MXL

Specifications

Type: Fuse, Electronic, Time Delay
Type: Fuse, Electronic, Time Delay

Customer Reviews

No reviews for this product
(0)