15A 125V AC, Glass Fuses

Item #: 0944958

Cat #: 0375015.HXP

UPC: 079458100273

$ 3.69 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125V AC, 375 Series, Glass Body Fuses, Time Lag (Slow-Blo)

Overview

15 Amp, 125V AC, 375 Series, Glass Body Fuses, Time Lag (Slow-Blo)

373 and 375 series fuses have time-delayed in the overload range, which provides superior protection inductive loads such as motors, transformers, and solenoids. 3AG indicating fuses instantly identify themselves upon opening by showing a discoloration of their glass bodies. Guesswork and time-consuming circuit testing is eliminated. This unique design offers the same quality performance characteristics as the standard 3AG fuse design.

Also known as: 079458100273, 0375015.HXP, LFU0375015.HXP

Specifications

Type: Fuse, Electronic
Amps: 15
Volts AC: 125
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Volts AC: 125
Amps: 15
Speed: Slow Blow, Time Lag