12A, 32V, 251 Series

Item #: 0944953

Cat #: 0251012.MXL

UPC: 079458100518

$ 3.52 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, 32V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

12 Amp, 32V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458100518, 0251012.MXL, LFU0251012.MXL

Specifications

Type: Subminiature, Fuse
Speed: Very Fast Acting
Standards: California Proposition 65
Type: Subminiature, Fuse
Standards: California Proposition 65
Speed: Very Fast Acting