0.5A, 125V, 239 Series

Item #: 0944834

Cat #: 0239.500TXP

UPC: 079458147131

$ 5.25 EA
Company wide:
0 in stock
Documents & Guides
0.5 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

0.5 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458147131, 0239.500TXP, LFU0239.500TXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Amps: 0.500
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Amps: 0.500
Volts AC: 125
Speed: Slow Blow, Time Lag