3.15A, 125V, 239 Series

Item #: 0944823

Cat #: 02391.25TXP

UPC: 079458147193

$ 5.25 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

1.25 Amp, 125V AC, 239 Series, 5x20mm, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm time-Lag glass body cartridge fuse designed to JL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458147193, 02391.25TXP, LFU02391.25TXP

Specifications

Type: Fuse, Electronic
Volts AC: 125
Speed: Slow Blow, Time Lag
Amps: 3.150
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag
Volts AC: 125
Amps: 3.150