12 Amp, 450V DC, Ceramic

Item #: 0944785

Cat #: 0505012.MXEP

UPC: 079458148091

$ 9.16 EA
Company wide:
0 in stock
Documents & Guides
12 Amp, 450V AC, 505 Series, 6x32mm(3AB)Ceramic Fuses, Fast-Acting Fuses

Overview

12 Amp, 450V AC, 505 Series, 6x32mm(3AB)Ceramic Fuses, Fast-Acting Fuses

The 505 series is the first 500VAC/VDC rated, ceramic fuse in the 6x32mm Littelfuse product family. Its high interrupting rating in a compact form factor of 6 x 32mm makes it a smaller fuse option to 10.3 x 38.1mm, 500V fuses. It is an ideal circuit protection solution for high energy applications. In addition, the 505 series with high interrupting rating at both 500VAC and 500VDC which ensures the circuit is well-protected under very high current short circuit conditions. Features: DC interrupting current; Provides fast response to faulty current; UL and CSA agency approval. Applications: Input of 3 phase Power Supplies; Uniterruptible Power Supplies (UPS).

Also known as: 079458148091, 0505012.MXEP, LFU0505012.MXEP

Specifications

Material: Ceramic
Speed: Fast Acting
Type: Fuse, Electronic
Material: Ceramic
Type: Fuse, Electronic
Speed: Fast Acting