5A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0944783

Cat #: KLKD005HR

UPC: 079458148596

$ 60.18 EA
Company wide:
0 in stock
Documents & Guides
5 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

5 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458148596, KLKD005HR, LFUKLKD005HR

Specifications

Type: Fuse
Standards: California Proposition 65
Type: Fuse
Standards: California Proposition 65