0.800A 500VAC, 400VDC, Axial Lead

Item #: 0944717

Cat #: 0477.800MXEP

UPC: 079458160871

$ 5.15 EA
Company wide:
0 in stock
Documents & Guides
0.800 Amp, 500 Volt AC, 400 Volt DC, 477 Series, Axial Lead Fuses, Time Lag (Slow-Blo)

Overview

0.800 Amp, 500 Volt AC, 400 Volt DC, 477 Series, Axial Lead Fuses, Time Lag (Slow-Blo)

The 477 Series is the first and smallest 500VAC and 400VDC fuse under the class of 5x20mm fuse family. It is designed for circuit protection in the area of high energy applications. With its DC and AC characteristics, the 477 Series is well suited for high energy or power efficient applications and 3-phase power supplies protection respectively. In addition, it has interrupting rating (0.5A to 16A) at 400Vdc which ensures the circuit is well protected under DC conditions. Features: DC interrupting current; 100% Lead-Free and RoHS compliant; UL and CSA, SEMKO agency approval. Applications: Input of 3 phase Power Supplies; Inverter in LCD backlight unit; DC side of air-conditioner unit.

Also known as: 079458160871, 0477.800MXEP, LFU0477.800MXEP

Specifications

Volts AC: 500
Type: Fuse, Electronic
Volts DC: 400
Amps: 0.800
Speed: Slow Blow, Time Lag
Volts AC: 500
Volts DC: 400
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Amps: 0.800