Mega Fuses Series, 175A, 86mV

Item #: 0944673

Cat #: 0298175.V

UPC: 079458172195

Company wide:
0 in stock
Documents & Guides
MEGA Slo-Blo 32V Bolt-Down Fuses, 175A, 86mV

Overview

MEGA Slo-Blo 32V Bolt-Down Fuses, 175A, 86mV

The MEGA® Fuse is designed for high current circuit protection with "Diffusion Pill Technology". The MEGA® Fuse also provides time delay characteristics. Designed and patented by Littelfuse, the MEGA® Fuse is ideal for battery and alternator protection application and other heavy gauge cables requiring ultra-high current protection.

Also known as: 079458172195, 0298175.V, LFU0298175.V

Specifications

Type: Automotive, Bolt-On Fuse
Type: Automotive, Bolt-On Fuse