1A, 125V, 251 Series

Item #: 0944631

Cat #: 0251001.MXL

UPC: 079458891010

$ 2.76 EA
Company wide:
0 in stock
Documents & Guides
1 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

1 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458891010, 0251001.MXL, LFU0251001.MXL

Specifications

Speed: Fast Acting
Amps: 1
Volts DC: 125
Type: Fuse, Sub-Miniature
Standards: California Proposition 65
Speed: Fast Acting
Volts DC: 125
Standards: California Proposition 65
Amps: 1
Type: Fuse, Sub-Miniature