3.5A, 125V, 251 Series

Item #: 0944626

Cat #: 025103.5MXL

UPC: 079458891096

$ 2.76 EA
Company wide:
0 in stock
Documents & Guides
3.5 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

3.5 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458891096, 025103.5MXL, LFU025103.5MXL

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 3.500
Standards: California Proposition 65
Speed: Fast Acting
Amps: 3.500
Type: Fuse, Electronic
Standards: California Proposition 65