10A, 125V, 251 Series

Item #: 0944624

Cat #: 0251010.MXL

UPC: 079458891133

$ 2.76 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

Overview

10 Amp, 125V DC, 251 Series, Subminiature Axial Leaded, Very Fast-Acting

The PICO® II Very Fast-Acting Fuse is designed to meet an extensive array of performance characteristics in a space-saving subminiature package. Features: Very fast-acting; Small size; Wide current rating range (62mA- 15A); RoHS compliant; Halogen-free available; Wide operating temperature range; Low temperature rerating.

Also known as: 079458891133, 0251010.MXL, LFU0251010.MXL

Specifications

Amps: 10
Volts DC: 125
Type: Fuse, Electronic
Speed: Very Fast Acting
Standards: California Proposition 65
Amps: 10
Type: Fuse, Electronic
Standards: California Proposition 65
Volts DC: 125
Speed: Very Fast Acting