0.63A, 250V, 215 Series, Slo-Blow Fuses

Item #: 0944616

Cat #: 0215.630MXEP

UPC: 079458899894

$ 13.48 EA
Company wide:
0 in stock
Documents & Guides
0.63 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

Overview

0.63 Amp, 250V AC, 215 Series, 5x20mm, IEC Type, Cartridge Fuses, Time Lag (Slow-Blo)

The 215 series is 5x20, Ceramic body, Time-Lag type Cartridge fuse. With the extension into higher current ratings beyond existing 12A, from 15A up to 25A in cartridge version, in particular for 20A and 25A, it offers designers better flexibility in circuit protection design for high current applications. The 215 Series has remarkable interrupting capability at operating voltage of 250VAC. In addition, it can be used in AC applications, and it provides a smaller footprint of 5 x 20mm as compared to 6.3 x 32mm for same applications. Features: Offer high ampere ratings; Provide remarkable interrupting capacity; UL agency approval. Applications: Primary and Secondary protection for White Goods, UPS/Power Supplies, High current applications.

Also known as: 079458899894, 0215.630MXEP, LFU0215.630MXEP

Specifications

Type: Fuse, Electronic
Volts AC: 250
Amps: 0.630
Speed: Slow Blow, Time Lag
Type: Fuse, Electronic
Amps: 0.630
Volts AC: 250
Speed: Slow Blow, Time Lag