FH 2 Pole Class R PP Fuse Block

Item #: 0944594

Cat #: LFR60030-2P

UPC: 07945818799

$ 117.96 EA
Company wide:
0 in stock
Documents & Guides
30A, 600V, Fuse Holder 2 Pole Class R Fuse Block Pressure Plate

Overview

30A, 600V, Fuse Holder 2 Pole Class R Fuse Block Pressure Plate

The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class R fuse blocks.

Also known as: 07945818799, LFR60030-2P, LFULFR600302P

Specifications

No Specifications Available