3A, 600V,Industrial & Electrical F/A Fuse, Midget

Item #: 0944570

Cat #: KLKD003HR

UPC: 079458189919

$ 60.01 EA
Company wide:
0 in stock
Documents & Guides
3 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Overview

3 Amps, 600VAC, Industrial & Electrical Fast-Acting Fuse, Midget

Fast-acting, high-interrupting capacity, current-limiting type fuse. Especially suited for DC control circuits, street lighting, H.I.D. lighting, computers, and other applications.

Also known as: 079458189919, KLKD003HR, LFUKLKD003HR

Specifications

Speed: Fast Acting
Type: Fuse
Amps: 3
Class: Midget
Standards: California Proposition 65
Speed: Fast Acting
Amps: 3
Standards: California Proposition 65
Type: Fuse
Class: Midget