1.25A, 250V, 216 Series, Fast Acting Fuses

Item #: 0944550

Cat #: 02161.25MXEP

UPC: 079458902310

$ 6.41 EA
Company wide:
0 in stock
Documents & Guides
1.25 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

Overview

1.25 Amp, 250V AC, 216 Series, 5x20mm, IEC Type, Ceramic Body Cartridge, Fast-Acting Fuses

5x20mm fast-acting ceramic body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, sheet 1 specification for fast-acting fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458902310, 02161.25MXEP, LFU02161.25MXEP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Volts AC: 250
Amps: 1.250
Speed: Fast Acting
Volts AC: 250
Type: Fuse, Electronic
Amps: 1.250