Devices Thermally Protected Varistor

Item #: 0944492
Cat #: LSP10GI240S
UPC: 07945819315
$ 43.42 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
240A, LED Protection Devices LSP Thermally Protected Varistor

Overview

240A, LED Protection Devices LSP Thermally Protected Varistor
The Littelfuse LSP10 thermally protected Surge Protective Device is a self-protected device which is specially designed to be used in outdoor and commercial LED lighting fixtures for transient overvoltage protection. It is constructed with Littelfuse thermally protected varistor technology. Its built-in thermal disconnect function provides additional protection to prevent catastrophic failure and fire hazard even under the extreme circumstances of varistor end-of-life or sustaining over voltage conditions. LSP10 series connected option allows clear indication of thermal fault protection by disconnecting power to luminaire thereby signally SPD module replacement. The LSP10 SPD facilitates customer’s product compliance to IEEE C62.41.2 Location Category C High and US Dept of Energy MSSLC Model Spec.
Also known as: 07945819315, LSP10GI240S, LFULSP10GI240S

Specifications

IP/NEMA Rating: IP66
Volts AC: 240
Type: LED Protection Device
IP/NEMA Rating: IP66
Type: LED Protection Device
Volts AC: 240

Customer Reviews

No reviews for this product
(0)