5A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 0944463

Cat #: 0218005.MXEP

UPC: 079458904970

$ 4.91 EA
Company wide:
0 in stock
Documents & Guides
5 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

5 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.

Also known as: 079458904970, 0218005.MXEP, LFU0218005.MXEP

Specifications

Amps: 5
Type: Fuse, Electronic
Volts AC: 250
Speed: Slow Blow, Time Lag
Amps: 5
Volts AC: 250
Type: Fuse, Electronic
Speed: Slow Blow, Time Lag