
1.6A, 250V, 218 Series, Time Lag (Slow-Blo)
Item #: 0944459
Cat #: 021801.6MXEP
UPC: 079458905113
$ 4.91 EA
Company wide:
0
in stock
Documents & Guides
1.6 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)
Overview
1.6 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)
5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.
Also known as: 079458905113, 021801.6MXEP, LFU021801.6MXEP
Specifications
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 1.600 |
| Speed: | Slow Blow, Time Lag |
| Type: | Fuse, Electronic |
| Amps: | 1.600 |
| Volts AC: | 250 |
| Speed: | Slow Blow, Time Lag |