10A, 250V, 218 Series, Time Lag (Slow-Blo)

Item #: 0944458
Cat #: 0218010.MXEP
UPC: 07945890518
$ 4.65 EA
Company wide:
0 in stock
Documents & Guides
10 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)

Overview

10 Amp, 250V AC, 218 Series, 5x20mm, IEC Type, Glass Body Cartridge, Time Lag (Slow-Blo)
5x20mm Time-Lag glass body cartridge fuse designed to IEC specification. Features: Designed to International (IEC ) Standards for use globally; Meets the IEC 60127-2, Sheet 3 specification for TimeLag fuses; Available in cartridge and axial lead form; RoHS compliant and lead-free.
Also known as: 07945890518, 0218010.MXEP, LFU0218010.MXEP

Specifications

Type: Fuse, Electronic, Time Delay
Type: Fuse, Electronic, Time Delay

Customer Reviews

No reviews for this product
(0)